Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IPT

Model # :WBB2281430

MPN #: 25FP13HR

AMT 25FP13HR" 2-1/2" High Pressure/Fire Pump, Honda GX390, 270gpm, 165psi, Viton/SIL/CAR Seal

Product Description
The IPT Engine Driven line of High Pressure/Fire Pumps deliver excellent pressure and flow for use in many applications including: fire protection, emergency fire fighting, washdown and AG/Sprinkler. Portable units feature metal fuel tanks installed on engine or frame depending on model. Hand prime assist allows self-priming to 19 feet. 12 Volt DC electric start with backup recoil pull cord included (battery not included)

Features:
  • Aluminum construction with replaceable hard coat anodized wear ring
  • Silicon Carbide/Carbon seal with Viton® elastomers and O-rings/gaskets
  • Built-In Discharge Check Valve
  • Prime assist self-primes to 19 ft
  • Includes:
    • Discharge pressure gauge
    • Suction strainer
    • Pipe nipples
    • Heavy duty steel roll frame
    • Battery tray (battery NOT included)


PRICE
$6,599.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32-13/16 in
Width32-5/8 in
Height26-1/8 in
Weight210 lbs
Inlet Connection2-1/2 in
Discharge Connection Size2-1/2 in

Product Details

TypeHigh Pressure Fire Pump
Horsepower13 HP
Rotations per Minute3600 rpm
Series25FP
Gallons per Minute270 gal/min
EngineHonda GX390 OHV
MaterialAluminum
Package Quantity1
Discharge Connection TypeFNPT
Manufacturers Part Number25FP13HR
Inlet Connection TypeFNPT
Housing MaterialAluminum
Shaft Seal MaterialViton, Silicon Carbide
BrandIPT

Warranty

Warranty1 yr