Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AMT

Model # :WBB2281576

MPN #: 2761-95

AMT 2761-95 2" Cast Iron Self-Priming Centrifugal Pump, 150gpm, 75psi, Buna-N Seal, 2hp

Product Description
This line of AMT self-priming centrifugal pumps is designed for industrial and commercial applications requiring high volume liquid transfer, waste water drainage and processing. This pump features self-cleaning, clog resistant impeller capable of handling up to 3/8" diameter semi-solids. Built-in flapper/check valve enables consistent self-priming to 20 Ft. Dual volute design reduces radial load on motor.

Features:
  • Cast iron construction
  • Self-cleaning, clog resistant impeller
  • Carbon/Ceramic seal with Buna-N elastomers
  • SiC/SiC seal with Viton® elastomers and check valve available
  • NEMA 56J motor with stainless steel shaft
  • Dual volute design
  • Self-priming to 20 Ft. with built-in check valve
  • Maximum working pressure: 75 PSI
  • Includes
    • Steel base
    • Carrying handle


PRICE
$1,275.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-5/16 in
Width8-1/2 in
Height12-1/8 in
Weight73 lbs
Inlet Connection2 in
Max Diameter Solids3/8 in
Discharge Connection Size2 in

Product Details

Rotations per Minute3450 rpm
Gallons per Minute150 gal/min
MaterialCast Iron
Phase1
Discharge Connection TypeFNPT
Manufacturers Part Number2761-95
BrandAMT
TypeSelf-Priming Centrifugal Pump
Horsepower2 HP
Amperage28/14 A
Series276
Hertz60 Hz
Voltage115/230 V
Package Quantity1
Inlet Connection TypeFNPT
Housing MaterialCast Iron
Shaft Seal MaterialBuna-N

Warranty

Warranty1 yr