Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AMT

Model # :WBB2281634

MPN #: 393A-95

AMT 393A-95 2" NPT Cast Iron Sewage/Trash Pump, 150psi, Silicon Carbide, Viton Seal, 5hp

Product Description
AMT Cast Iron Sewage/Trash Pumps are designed for trouble free and economical handling of solids laden liquids and slurries. Cast iron construction with two vane stainless steel self-cleaning impellers, silicon carbide mechanical seals for abrasion resistance and Buna-N o-rings and check valves. The built-in check valve allows pump to re-prime automatically in an open system without the foot valve. The solids handling capabilities of the pumps make them ideally suited for a variety of industrial applications including: sewage treatment, canneries, chemical processing, wineries, tanneries, meat packing, breweries, pulp, wood chips, process water, sludge and slime, waste water, white water and other applications. These sewage/trash pump will easily handle liquids containing sewage, stones, sticks, mud and other solids. Buna-N o-ring casing seal is re-usable after clean out maintenance. Self-cleaning stainless steel impeller resists clogging and wear. Pull-from-rear design permits clean out and repair without removing piping.

Features:
  • Cast iron construction
  • SiC/SiC seal with Viton® elastomers
  • Stainless steel semi-open, clog resistant impeller
  • Buna-N check valve and o-ring
  • Self-priming to 20 Ft. with built-in check valve
  • Removable cast iron volute/wearplate
  • Easy clean-out design
  • Pull-from-rear design
  • Totally Enclosed Fan Cooled (TEFC) motor

Note: Minimum liquid requirement must be above 85% with a maximum of 15% solids. Failure to do so may damage pump & void warranty.

PRICE
$2,365.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25-15/16 in
Width13-5/16 in
Height10 in
Weight173 lbs
Inlet Connection2 in
Max Diameter Solids1 in
Discharge Connection Size2 in

Product Details

Max Fluid Temperature180 °F
Rotations per Minute3450 rpm
Gallons per Minute180 gal/min
Impeller MaterialStainless Steel
MaterialCast Iron
Phase3
Discharge Connection TypeFNPT
Manufacturers Part Number393A-95
Temperature of Liquid Pumped180
BrandAMT
TypeSewage/Trash Pump
Horsepower5 HP
Amperage17/9 A
Series393
Hertz60 Hz
Voltage230/460 V
Gallons per Hour10800 gal/hr
Inlet Connection TypeNPT
Base MaterialCast Iron
Shaft Seal MaterialSilicone Carbide

Warranty

Warranty1 yr