Synchronous timing belts provide an economical means of power transmission. Timing belts are basically like flat belts with a series of evenly spaced teeth on the inside circumference. These drives utilize the positive engagement of the toothed belt with another set of matching teeth on the pulley.
Powerhouse 26-8M30-6FS6 Steel / Black Oxide 26 Tooth 2.607" Pitch Plain Bore Pulley - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$424.75 Sold in packages of 5 / $84.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.25 in |
| Width | 1.5 in |
| Pitch Diameter | 2.607 in |
| Diameter | 2.553 mm |
Product Details
| Type | 6F |
| Finish | Black Oxide |
| Material | Steel |
| Manufacturers Part Number | 26-8M30-6FS6 |
| Bore Type | Minimum Plain Bore |
| Number of Teeth | 26 |
| Brand | Powerhouse Timing |
| Tooth Style | (H) 1/2 pitchTD 8mm |