Powerhouse 36L050-6FA6 Aluminum / Clear Anodized 36 Tooth 4.297" Pitch Finished Bore Pulley - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Synchronous timing belts provide an economical means of power transmission. Timing belts are basically like flat belts with a series of evenly spaced teeth on the inside circumference. These drives utilize the positive engagement of the toothed belt with another set of matching teeth on the pulley.
PRICE
$389.75 Sold in packages of 5 / $77.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.375 in |
| Width | 0.75 in |
| Pitch Diameter | 4.297 in |
| Diameter | 4.267 in |
Product Details
| Type | 6F |
| Finish | Clear Anodized |
| Material | Aluminum |
| Manufacturers Part Number | 36L050-6FA6 |
| Bore Type | Finished Bore |
| Number of Teeth | 36 |
| Brand | Powerhouse Timing |
| Tooth Style | (L) 3/8 pitch |