Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB393669

Global Industrial™ Long Cardboard Corrugated Boxes, 26"L x 8"W x 8"H, Kraft - Pkg Qty 25

Product Description
Wide openings along the length make these cartons easy to pack.

Features:
  • Great for long and narrow items
  • Boxes are manufactured from 200#/ECT-32 corrugated kraft
  • Sold and shipped flat in bundle quantities of 25
  • The dimensions provided are the inside dimensions of the product
For help selecting the right box, click the BROCHURE tab below.

PRICE
$52.75  Sold in packages of 25 / $2.11 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
52.75
Buy 3 pkgs - 5 pkgs
50.00Save $2.75 (5%)
Buy 6+ pkgs
48.50Save $4.25 (8%)
Available on or around 10/28/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length26 in
Inside Width8 in
Inside Height8 in
Weight Capacity65 lbs

Product Details

TypeLong Boxes
Box StyleRegular Slotted
ColorKraft
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity25
Manufacturers Part NumberB393669
BrandGlobal Industrial