Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB797414

MPN #: 2606-48X96

80/20 2606-48X96 Acrylic Panel, Black

Product Description
80/20 2606-48X96 Acrylic Panel, Black

Features:
  • Cost-effective panel alternative
  • High optical clarity
  • Resistant to weather elements
  • Stable up to 180°
  • Cut plastic panels to size with 7150 or 7155 services


PRICE
$359.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96
Width48 in
Height3/16 in
Stock Sheet Size48" x 96" + .500 - 0

Product Details

TypePanel
Finish TypeSmooth
MaterialAcrylic
DescriptionAcrylic Panel
ColorBlack
SeriesFractional
Manufacturers Part Number2606-48X96
Brand80/20 Inc