Features:
- Low cost and lightweight
- Decorative applications can be designed using several of our available colors
- Stable up to 140°
- Good chemical resistance
- Cut plastic panels to size with 7150 or 7155 services
Weights & Dimensions
| Length | 96 |
| Width | 48 in |
| Height | 1/4 in |
| Stock Sheet Size | 48" x 96" + .500 - 0 |
Product Details
| Type | Panel |
| Finish Type | Smooth |
| Material | PVC |
| Description | Expanded PVC Panel |
| Color | Black |
| Series | Fractional |
| Manufacturers Part Number | 2617-48X96 |
| Brand | 80/20 Inc |