2610PCLH Skirt/Slack Hanger-Infant Super Heavy Weight W/Long Hook & Plastic Clips,Plastic-BK
Write a Review
|
Questions & Answers (0)
Product Description
Plastic Child/Infant Skirt/Slack Hangers - 9" Black with Chrome Hook and Plastic Clips. Only in long hook style. Our traditional skirt/slack hanger in junior and miss sizes.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
Product Details
| Type | Heavy Weight Skirt and Pants Infant Hanger |
| Material | Plastic |
| Package Quantity | 100 |
| Description | Skirt/Slack Hanger-Infant Super Heavy Weight with Long Hook and Plastic Clips |
| Color | Black |
| Manufacturers Part Number | 2610PCLH |
| Brand | Nahanco |
| Hook Type | Standard Open Hook |
Warranty
| Warranty | 30 days |