610BBH Jaws Hang All Clip W/BK Hook, 4-1/2"L x 3/4"W x4-1/2"H, Metal-BK, Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Plastic Jaws Hang-Alls - 4 1/2" Black Finish Hook with a 2" Black Clip. Features soft pad tips on clips and black rubber caps on ends on hooks.
PRICE
$65.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 3/4 in |
| Height | 4-1/2 in |
Product Details
| Type | One-Clip Hanger |
| Material | Metal |
| Package Quantity | 100 |
| Description | Jaws Hang All Clip with BK Hook |
| Color | Black |
| Manufacturers Part Number | 610BBH |
| Brand | Nahanco |
| Hook Type | Standard Open Hook |
Warranty
| Warranty | 30 days |