2463 Jacket Hanger-Wide Shouldered, 18"L, Plastic-BK, Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Plastic Jacket Hangers - 19" Black Jacket Hanger. 1 3/8" wide at the shoulder.
PRICE
$94.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
Product Details
| Type | Heavy Weight Hanger |
| Material | Plastic |
| Package Quantity | 50 |
| Description | Jacket Hanger-Wide Shouldered |
| Color | Black |
| Manufacturers Part Number | 2463 |
| Brand | Nahanco |
| Hook Type | Standard Open Hook |
Warranty
| Warranty | 30 days |