Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Century Drill & Tool

Model # :WBB2139564

MPN #: 26121

Century Drill 26121 - Cobalt Drill Bit 21 Piece Set - 135° - 1/16" to 1/2" by 32nds

Product Description
Century's Pro-Grade, USA made cobalt drill bits are made from M35 steel with 5% cobalt and designed to cut through extremely hard metals, including stainless steel. No center punch needed: No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point. Extremely heat resistant, must be used and operated in power units that have a RPM speed of 1,500 or more for maximum efficiency. 21 piece muti-purpose set.

  • Made from M35 steel with 5% cobalt, Century's Cobalt drill bits are designed to cut through extremely hard metals, including stainless steel.
  • No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point.
  • Extremely heat resistant, must be used and operated in power units that have a RPM speed of 1,500 or more for maximum efficiency.
  • Made in the U.S.A.
  • Set includes: 1/16" to 3/8" by 64ths drill bits.

PRICE
$89.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Set Size Range1/16" - 3/8"
Increments32nds

Product Details

Number of Pieces21
Country of OriginMade in USA
FinishGold
MaterialCobalt
Manufacturers Part Number26121
Drill StyleJobbers
BrandCentury Drill & Tool