- Made from M35 steel with 5% cobalt, Century's Cobalt drill bits are designed to cut through extremely hard metals, including stainless steel.
- No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point.
- Extremely heat resistant, must be used and operated in power units that have a RPM speed of 1,500 or more for maximum efficiency.
- Made in the U.S.A.
- Set includes: 1/16" to 1/2" by 64ths drill bits.
Century Drill 26529 - Cobalt Drill Bit 29 Piece Set - 135° - 1/16" to 1/2" by 64ths
Write a Review
|
Questions & Answers (0)
Product Description
Century's Pro-Grade, USA made cobalt drill bits are made from M35 steel with 5% cobalt and designed to cut through extremely hard metals, including stainless steel. No center punch needed: No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point. Extremely heat resistant, must be used and operated in power units that have a RPM speed of 1,500 or more for maximum efficiency. 29 piece multi-purpose set.
PRICE
$199.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Set Size Range | 1/16" - 1/2" |
| Increments | 64ths 4G |
Product Details
| Number of Pieces | 29 |
| Country of Origin | Made in USA |
| Finish | Gold |
| Material | Cobalt |
| Manufacturers Part Number | 26529 |
| Drill Style | Jobbers |
| Brand | Century Drill & Tool |