- Made from M35 steel with 5% cobalt, Century's Cobalt drill bits are designed to cut through extremely hard metals, including stainless steel.
- No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point.
- Extremely heat resistant, must be used and operated in power units that have a RPM speed of 1,500 or more for maximum efficiency.
Century Drill 26407 - Cobalt Drill Bit - 135° - 7/64 x 2-5/8"
Write a Review
|
Questions & Answers (0)
Product Description
Century's cobalt drill bits are made from M35 steel with 5% cobalt and designed to cut through extremely hard metals including stainless steel. No center punch needed Century 135° quick-cut points are self centering and penetrate faster with less pressure will not walk or wander at the starting surface. Extremely heat resistant must be use and operated in power units that have a RPM speed of 1500 or more for maximum efficiency. 2 PACK.
PRICE
$3.34
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Flute Length | 2-5/8 in |
| Fractional Diameter | 7/64" |
Product Details
| Country of Origin | Import |
| Finish | Gold |
| Drill Point Angle | 135 Degrees |
| Material | Cobalt |
| Manufacturers Part Number | 26407 |
| Flute Type | Quick Cut |
| Brand | Century Drill & Tool |