- Post Shelving Swivel Caster W/Brake
- Stem Size 7/8" Dia. Round
- Wheel Size 5"
- Tread Width 1 1/4"
- Load Height 6 5/32"
- Accepts Axel Bolt 3/8"
- Color Grey Polyurethane
- Max Load Per Wheel Lbs. 300
Allpoints 262921 Stem Caster (W/Brake)5" Wheel 1" Tubing
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$54.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 5MPB |
| Type | Casters & Legs |
| Brand | Intermetro |