- Thermostat
- Ego
- Cap Tube 57 3/4", Bulb Length 6 1/4", Diameter 1/8"
- Temperature Range 50°-320°C/122°-608°F, 4 Terminal
- Fits Moffat Models
- E25b, E31, E311, E311ms
Allpoints 8009358 Thermostat -Ego For Moffat
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | M017121 |
| Type | Thermostats, Safety-Electrical |
| Brand | Moffat |