- 3/8" X Close, Black Iron
Allpoints 263109 Black Iron Nipple 3/8" Close
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 263109 |
| Type | Gas |
| Brand | AllPoints |
Related Products
Parker Solenoid Valve Max Temp 225f/107c, 1-150 Psi. [ Water ] [ Size 1/4" ] [ Nc ] [ 120/240 V ] [ Width 1-3/4" ] [ Brand Parker ] [ Mfg# Gp207 ] For Coil Use # 51-1205 For Repair Kit Use # 51-1194
Drain Nipple, 1-1/4" Mpt X 10" Long Overall Frymaster Biph252/255, Biph352/355, Biph452/455, Biph52/55, Biph552, D50, D50g, D50gdd, D60, D60gs, D80, Fh150, Fm345e, Fm35, Fm45, Fm47, Fmcfe, Fmcfec, Fmh50, Fpd65, Fph150, Fph17, Fph17sc, Fph350csd, Fph50, Fphd65, Fpph355-Sc, Fpph355blcsd, Fpph355csd, Fpph455-Sc, Gf14, Gf14-Sd, Gf40, H14, H14 Naval, H14 Sub, H14sc, H17, H17 Naval, H17sc, H22, H22 Naval, H22sc, H50, H55, Hd60, J3f, J65x, Jcfx, Kj3fc, Mj35, Mj45, Mj47, Mjcf, Mjcfe, Mjcfec, Mjh150, Mjh50, Mph152/155, Mph252/255, Mph352/355, Mph452/455, Mph52/55, Ph155csd, Pmj35, Sm20, Super ...
Cast Iron Top Grate ( Old Style) [ 23 7/8" X 5 1/8" W (24-1/2 Total Length W/ Legs )] 7 Cross Bars 7 Ribs, Reversible, Legs Pertrude 5/8" Note: 1ea Of # 241195 And # 241198 ( New Style Top Grates) Replaces 2 Of The # 241072 Old Style Grates Bakers Pride Broiler Sreies Ch & Xx
Asco Red Hat Ii Hot Water Solenoid Valve, W/Junction Box 120v, 1/2" Fpt For Coil Only Use # 51-1211 For Repair Kit Use # 51-1104 [ Hot Water ] [ Size 1/2" ] [ Nc, 2-Way ] [ 110/120 ] [ Width 2-3/4" ] [ Brand Asco ] [ Mfg# Jb8210g2hw ]
Instrument Range: -40 To +450°F/-40 To +230°C Nsf® Approved / 1.5 mm Reduced Tip 6 Second Response 2.75"/7.0 Cm Stem With 1.5 mm Reduced Tip Waterproof / Shatterproof High Heat / Abs Plastic For Thin Cuts Of Meat, Fish Or Poultry Data-Hold Stainless Steel Stem Recalibratable On/Off Button Auto-Off After 10 Minutes 1.5v Button Iec Lr44 Alkaline Battery Included