Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milwaukee

Model # :WBB803554

MPN #: 2441-20

Milwaukee® 2441-20 M12™ 10oz. Caulk Gun (Bare Tool Only)

Product Description
Milwaukee 2441-20 M12™ 10 oz. Caulk Gun BARE TOOL

Features:
  • Constant Flow Technology - Consistent beads resulting in cleaner, faster installations
  • Most Compact & Lightweight - Up to 40% less weight than competitive cordless caulk guns
  • Total Speed Control - Variable speed trigger and 6-seeting max speed dial deliver complete flow rate control
  • Reverse Anti-Drip - Automatically backs up plunger relieving pressure from the tube
  • REDLITHIUM Battery - Dispense up to 150 10 oz. tubes of building sealant on one battery charge
  • Battery & Charger Sold Separately

PRICE
$189.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Voltage12V
IncludesBare Tool Only
DescriptionCaulk Gun Bare Tool
Manufacturers Part Number2441-20
Batteries IncludedNo
Cartridge Capacity10 oz.
BrandMilwaukee