Features:
- Lightweight composite panel
- Smooth, glossy, painted finish
- Water-resistant core
- Stable up to 120°
- Cut plastic panels to size with 7150 or 7155 services
Weights & Dimensions
| Length | 96 |
| Width | 48 in |
| Height | 1/4 in |
| Stock Sheet Size | 48" x 96" |
Product Details
| Type | Panel |
| Finish Type | Painted |
| Material | Lite Aluminum Composite |
| Description | Alumalite Panel |
| Color | Silver |
| Series | Fractional |
| Manufacturers Part Number | 2635-48X96 |
| Brand | 80/20 Inc |