- Grinder Plate, 1/4"
- Biro
Allpoints 264055 Grinder Plate - 1/4"
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 01904 |
| Type | Mixer Accessories |
| Brand | Blakeslee |
Related Products
#12 Hub Grinder Attachment Complete,Polished Steel Includes: #12 Worm, 9/16" Sq. Drive, # 26-4058 #12 Ring, # 26-4059 #12 Plate, 1/4" Holes, # 26-4055 #12 Knife, # 26-3752 #12 Stomper, # 28-1462 Cylinder Assembly W/ Pin .314" Dia X .300" Long Ss Product Pan
Swivel Plate Caster [3" Dia] X [1-1/4" Wide] Plate Mount Caster W/Brake (3/8" Axle), (1/2" Bore), (1-1/2" Hub Width), Tread Type Flat, Delrin, 200 Lbs (Plate Size 2-3/8" X 3-5/8") And (1-3/4" X 3" Hole Centers)(Load Height 4"), (Wheel Only-# 28-1309
Material: Polyurethane Wheel Length: 4" Top Plate | 102 mm Top Plate Width: 4 1/2" Top Plate | 114 mm Top Plate | 2" Wheel | 51 mm Wheel Load Capacity: 680 Kg Per Set Of 4 | 1500 Lb Per Set Of 4 Load Height: 5 5/8" | 143 mm Wheel Diameter: 4
Swivel Plate Caster Grey Polyurethane Wheel [5" Dia] X [1-1/4 Wide] Plate Mount Caster No Brake (3/8 Axle),(3/8 Bore),(1-5/8 Hub Width) Tread Type-Flat, Ball, 300 Lbs (Plate Size 3-3/4 X 4-1/2 And 2-3/4 X 3-1/8 Hole Centers) (Load Height 6 7/32") (Wheel Only # 281313 ) Alto-Shaam Holding Cabinets Warmer Where Applicable Oven Where Applicable
Cooler Control W/ Knob & Plate [ Type - 9531 ] [ Temp 17 Deg To 41 F Deg] [ Bulb 3/8" X 1-1/2" Coiled ] [ Cap 35-1/2" ] Delfield 402, 4048-St, 4048-Uc, 406, 406cp, 4427n-9m, 4432n-12m, 4448n-12, 4448n-8, 4460n, 4462n-18m, 4464n, 4464n-12, 4464n-12m, 4464n-16, 4464n-24m, 4464n-30m, 4464n-8, 4472n-12, 4472n-18m, 4472n-24m, 6025xl-G, 6025xl-Gh, 6025xl-Ghr, 6025xl-Gr, 6025xl-S, 6025xl-Sh, 6025xl-Shr, 6025xl-Sr, 6051xl-G, 6051xl-Gh, 6051xl-Ghr, 6051xl-Gr, 6051xl-S, 6051xl-Sh, 6051xl-Shr, 6051xl-Sr, 6076xl-G, 6076xl-Gh, 6076xl-Ghr, 6076xl-Gr, 6076xl-S, 6076xl-Sh, 6076xl-Shr, 6076xl-Sr, 7048-M, ...