- Material: Stainless Steel Leg
- Weight: 4.909 Lb
- Length: 3-1/2" Plate
- Width: 2-5/8" Plate
- Height: 36" | 914 mm
- Load Capacity: 3629 Kg Per Set Of 4 | 8000 Lb Per Set Of 4
- Outer Diameter: 1-5/8"
- Leg Type: Plate
Allpoints 266186 Leg 36"H, Stainless Steel, 3.5" Plt
|
Questions & Answers (0)
Product Description
PRICE
$61.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 266186 |
| Type | Refrigeration Parts |
| Brand | AllPoints |