Allpoints 264057 Grinder Plate - 1/2"
Allpoints 264057 Grinder Plate - 1/2"
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 01906 |
| Type | Mixer Accessories |
| Brand | Blakeslee |
Related Products
Material: Stainless Steel Leg Weight: 4.909 Lb Length: 3-1/2" Plate Width: 2-5/8" Plate Height: 36" | 914 mm Load Capacity: 3629 Kg Per Set Of 4 | 8000 Lb Per Set Of 4 Outer Diameter: 1-5/8" Leg Type: Plate
Material: Stainless Steel Leg Weight: 2.67 Lb Length: 3-1/2" Plate Width: 2-5/8" Plate Height: 18" | 457 mm Load Capacity: 3629 Kg Per Set Of 4 | 8000 Lb Per Set Of 4 Outer Diameter: 1-5/8" Leg Type: Plate
Fryer Skimmer, #12 Fine Mesh 4" X 6" With 13" Handle Archer Wire, Made In The Usa And Nsf Approved Nickel Plated. Dean Frymaster Prince Castle
#12 Shredder Plate, 1/2", # 26-4072. Available Replacement Accessories: #12 Slicer Plate With Ss "S" Knife, # 26-4066 #12 Disc Holder Frame # 26-4067 #12 Grater Plate # 26-4068 #12 Shredder Plate, 3/32", # 26-4069 #12 Shredder Plate, 3/16", # 26-4070 #12 Shredder Plate, 1/4", # 26-4071 #12 Shredder Plate, 5/16", # 26-4073 #12 Shredder Plate, 1/2", # 26-4072 #12 Housing, # 26-3662 #12 Door, # 26-3729 #12 Pusher, # 26-3665
Cooler Control W/ Knob & Plate [ Type - 9531 ] [ Temp 17 Deg To 41 F Deg] [ Bulb 3/8" X 1-1/2" Coiled ] [ Cap 35-1/2" ] Delfield 402, 4048-St, 4048-Uc, 406, 406cp, 4427n-9m, 4432n-12m, 4448n-12, 4448n-8, 4460n, 4462n-18m, 4464n, 4464n-12, 4464n-12m, 4464n-16, 4464n-24m, 4464n-30m, 4464n-8, 4472n-12, 4472n-18m, 4472n-24m, 6025xl-G, 6025xl-Gh, 6025xl-Ghr, 6025xl-Gr, 6025xl-S, 6025xl-Sh, 6025xl-Shr, 6025xl-Sr, 6051xl-G, 6051xl-Gh, 6051xl-Ghr, 6051xl-Gr, 6051xl-S, 6051xl-Sh, 6051xl-Shr, 6051xl-Sr, 6076xl-G, 6076xl-Gh, 6076xl-Ghr, 6076xl-Gr, 6076xl-S, 6076xl-Sh, 6076xl-Shr, 6076xl-Sr, 7048-M, ...