Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Century Drill 26429 - Cobalt Drill Bit - 135° - 29/64 x 5-5/8"

Century Drill 26429 - Cobalt Drill Bit - 135° - 29/64 x 5-5/8"

Item #: WBB2139663

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $22.25

Save $1.11 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Century Drill 26418 - Cobalt Drill Bit - 135° - 9/32 x 4-1/4"

Century Drill 26418 - Cobalt Drill Bit - 135° - 9/32 x 4-1/4"

Century Drill 26424 - Cobalt Drill Bit - 135° - 3/8 x 5"

Century Drill 26424 - Cobalt Drill Bit - 135° - 3/8 x 5"

Milwaukee® 48-89-2824 1/8" Thunderbolt® Black Oxide Drill Bit - Bulk - Pkg Qty 12

Milwaukee® 48-89-2824 1/8" Thunderbolt® Black Oxide Drill Bit - Bulk - Pkg Qty 12

Century Drill 26412 - Cobalt Drill Bit - 135° - 3/16 x 3-1/2"

Century Drill 26412 - Cobalt Drill Bit - 135° - 3/16 x 3-1/2"

Century Drill 26416 - Cobalt Drill Bit - 135° - 1/4 x 4"

Century Drill 26416 - Cobalt Drill Bit - 135° - 1/4 x 4"

Milwaukee® 48-89-2802 29pc Thunderbolt® Black Oxide Drill Bit Set

Milwaukee® 48-89-2802 29pc Thunderbolt® Black Oxide Drill Bit Set

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

29 Pc. Drill Bit Industrial Set Case, Black and Gold Oxide

29 Pc. Drill Bit Industrial Set Case, Black and Gold Oxide

Century Drill 26115 - Cobalt Drill Bit 15 Piece Set - 135° - 1/16" to 1/2" by 32nds

Century Drill 26115 - Cobalt Drill Bit 15 Piece Set - 135° - 1/16" to 1/2" by 32nds

Century Drill 26429 - Cobalt Drill Bit - 135° - 29/64 x 5-5/8"

Cobalt drills are designed to cut through extremely hard metals, including stainless steel. No center punch needed, Century 135 degree Quick Cut Points are self centering and penetrate faster with less pressure, will not walk or wander at the starting surface. Extremely heat resistant, must be used and operated in power units that have a RPM speed of 1.500 or more maximum efficiency. Aerospace NAS 907-J specifications.

Weights & Dimensions

  • Flute Length 5-5/8 in
  • Fractional Diameter 29/64"

Product Details

  • Brand Century Drill & Tool
  • Country of Origin Import
  • Drill Point Angle 135 Degrees
  • Material Cobalt
  • Finish Gold
  • Flute Type Quick Cut
  • Manufacturers Part Number 26429
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Century Drill 26429 - Cobalt Drill Bit - 135° - 29/64 x 5-5/8"

Century Drill 26429 - Cobalt Drill Bit - 135° - 29/64 x 5-5/8"

Item #: WBB2139663

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant