Chicago-Latrobe 150 13.00mm HSS General Purpose Steam Oxide 118 Point Jobber Length Drill
Write a Review
|
Questions & Answers (0)
Product Description
General Application Drills geometry for drilling in a wide range of operating conditions and materials. Manufactured from premium high-speed steel. 118° point. The most popular drill for General Application Drills applications. Metric sizes are manufactured to DIN 338 specifications. Black oxide surface finish increases wear resistance and adds lubricity, improving chip flow. For drilling in carbon steel and cast iron. Made In USA. 30 Day Warranty.
PRICE
$42.39
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-15/16 in |
| Size | 13.00mm in |
| Metric Diameter | 13.00mm |
| Shank Size | 0.5118 in |
| Flute Length | 4 in |
| Diameter | 0.5118 |
| Shank Length | 1.9685 in |
Product Details
| Measuring System | Metric |
| Drill Point Angle | 118 Degrees |
| Shank Type | Straight |
| Series | 150 |
| Direction of Rotation | Right Hand |
| For Use With | General Purpose |
| Drill Style | Jobber Drill |
| Style | General Purpose |
| Finish | Black Oxide |
| Material | HSS |
| Point Type | Radial |
| Package Type | Tube |
| Package Quantity | 1 |
| Manufacturers Part Number | 47349 |
| Number of Flutes | 2 |
| Flute Type | Spiral |
| Brand | Chicago-Latrobe |