Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kason

Model # :WBB2948540

MPN #: 11236C00004

Allpoints 265746 Kason 11236C00004 Pull Handle - Brushed For Kason

Product Description
  • Heavy Duty Lever Locking Handle.
  • Brushed Chrome, Lever Turn Release, Lock And Keys.
  • 14-1/32" Od X 2-7/8" Wide X 2-1/4" High.
  • Mount Holes 2" Ctrs.
  • High Pressure Die Cast Zinc.
  • Walk-In Flush Mount Handle With Inside Release And Built-In
  • Lock. Can Be Used With Padlock.
  • Nsf
PRICE
$289.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number11236C00004
TypeHardware
BrandKason