Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brighton-Best

Model # :WRB2100960

MPN #: 266040

Hammer Drive Anchor - 1/4" x 1-1/4" - Mushroom Head - Alloy Steel - Zinc , Pack of 100

Product Description
Drive anchors are used to set anchors into concrete. They are placed into pre-drilled holes and hammered in, expanding the anchor in the process.

PRICE
$51.95

Min. purchase quantity is 2
2
2
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/4 in
Size1/4 in
HeadMushroom
Unit of MeasurementInch (Imperial)

Product Details

Anchor TypeDrive Anchor
Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity100
DescriptionHammer Drive Anchor
Manufacturers Part Number266040
Nail MaterialSteel
BrandBrighton-Best