Nylon Nail Anchor - 1/4" x 1-1/2" - Mushroom Head - Plain Finish, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Nail anchors are typically used in concrete, block, brick or stone for applications such as roof flashing, mechanical attachments, brick ties and masonry anchorage, furring strips, electrical fixtures, maintenance and more.
PRICE
$23.25
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Size | 1/4 in |
| Head | Mushroom |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Plain |
| Material | Nylon |
| Package Quantity | 100 |
| Manufacturers Part Number | R14003 |
| Anchor Type | Nylon Nail Anchor |
| Brand | Brighton-Best |