Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB421877

MPN #: 1464TBCM

1/4X4 Combination Mushroom Head Toggle Bolt Zinc, Pkg of 50

Product Description
Combination Mushroom Head Toggle Bolt - 1/4" - 4" Length

This 1/8" fastener is made of zinc finished solid steel for lasting strength and dependability. Combination phillips and flat head screw top design. Package quantity of 50.

PRICE
$26.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Size1/4"
HeadMushroom
Unit of MeasurementInch (Imperial)

Product Details

DriveCombination
Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity50
DescriptionToggle Bolt
Manufacturers Part Number1464TBCM
Anchor TypeToggle Bolt