Drive anchors are used to set anchors into concrete. They are placed into pre-drilled holes and hammered in, expanding the anchor in the process.
Hammer Drive Anchor - 1/4 x 1-1/2" - Mushroom Head - Alloy Steel - Zinc , Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$60.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Size | 1/4 in |
| Head | Mushroom |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Description | Hammer Drive Anchor |
| Manufacturers Part Number | 266050 |
| Anchor Type | Drive Anchor |
| Nail Material | Steel |
| Brand | Brighton-Best |