Hammer Drive Anchor - 1/4" x 2-1/2" - Mushroom Head - Steel - Zinc , Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Hammer Drive Anchors can be used in concrete, block, brick or stone. They are easily and quickly hammered into pre-drilled holes. The nail acts as an expansion and locking pin, and is relatively tamper-proof.
PRICE
$67.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Size | 1/4 in |
| Head | Mushroom |
| Min Hole Depth | 2-1/2" |
| Drill Diameter | 1/4 in |
| Diameter | 1/4 in |
| Unit of Measurement | Inch (Imperial) |
| Min Embedment | 2-1/2 |
Product Details
| Anchor Type | Hammer Drive Anchor |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | 266070 |
| Nail Material | Zinc |
| Brand | Brighton-Best |