Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brighton-Best

Model # :WBB2213444

MPN #: 266010

Hammer Drive Anchor - 3/16" x 7/8" - Mushroom Head - Steel - Zinc , Pack of 100

Product Description
Hammer Drive Anchors can be used in concrete, block, brick or stone. They are easily and quickly hammered into pre-drilled holes. The nail acts as an expansion and locking pin, and is relatively tamper-proof.



PRICE
$33.95

Min. purchase quantity is 3
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7/8 in
Size3/16 in
HeadMushroom
Min Hole Depth7/8"
Drill Diameter3/16 in
Diameter3/16 in
Unit of MeasurementInch (Imperial)
Min Embedment7/8

Product Details

Anchor TypeHammer Drive Anchor
Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity100
Manufacturers Part Number266010
Nail MaterialZinc
BrandBrighton-Best