Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Glenco

Model # :WBB2954295

MPN #: 2HAL0155-001

Allpoints 266196 Lock, Cylinder Stainless Steel Face

Product Description
  • Material: Stainless Steel
  • Weight: .201 Lb
  • Length: 1-11/16" | 43 mm
  • Includes: 2 Keys
  • Type: 180 Degrees Cam Action
  • Panel Or Door Maximum Thickness 1-3/16"
PRICE
$22.25

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number2HAL0155-001
TypeRefrigeration Parts
BrandGlenco