Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Standard Keil

Model # :T9FB2952622

MPN #: 1010-0601-1144

Allpoints 266218 Foot Stainless Steel, F/ 1-1/4 Pipe Rd

Product Description
  • Material: Stainless Steel
  • Weight: .37 Lb
  • Height: 1-1/2 To 2-5/8" Height Adjustment
  • Load Capacity: 2000 Lb
  • Type: For 1-1/4" Pipe
PRICE
$7.60

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1010-0601-1144
TypeRefrigeration Parts
BrandStandard Keil