Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Polar Hardware

Model # :WBB2954544

MPN #: 5031FL-R

Allpoints 266219 Latch W/Fl-1/8"Strike & Ir

Product Description
  • Material: Iron
  • Weight: 6.685 Lb
  • Length: 8" Latch | 203 mm Latch
  • Width: 2-5/16" Strike | 59 mm Strike
  • Height: 3" Overall | 76 mm Overall
  • Coating: Powder
  • Type: Inside Release For Walks Up To 4"(102mm) Thick
  • Offset: Flush To 1/8" | Flus
  • Polar 5031fl-R
PRICE
$305.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number5031FL-R
TypeRefrigeration Parts
BrandPolar Hardware