Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2954304

MPN #: 266209

Allpoints 266209 Latch, Throw W/Keeper, Stainless Steel

Product Description
  • Material: Stainless Steel
  • Weight: .92 Lb
  • Length: 5-3/8" Overall | 137 mm Overall
PRICE
$99.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number266209
TypeRefrigeration Parts
BrandAllPoints