- Weight: .19 Lb
- Length: 10-5/16" Latch | 262 mm Latch
- Plating: Chrome-Plated
- Screw Centers: 2-1/16" Latch | 3-1/16" Latch | 52 mm Latch
- | 78 mm Latch |
- Strike 2-3/16"| 56 mm X 1-1/8" | 29 mm
- Offset: -1/8 To 1/4"
Allpoints 266273 Kason 10077L00004C Latch For Kason
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 10077L00004C |
| Type | Refrigeration Parts |
| Brand | Kason |