Qorpak® 27.5 x 140mm 15 dram Clear Vial w/24-400 Black PP Cap & PTFE Disc, 72PK
Write a Review
|
Questions & Answers (0)
Product Description
Ready to Clean Screw Thread Vials are designed for users who prefer to use their own cleaning process. Package Quantity of 72.
PRICE
$319.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/2 in |
| Width | 9 in |
| Height | 8 in |
| Weight | 7 |
| Size | 27.5 x 140mm |
| Diameter | 27.5mm |
Product Details
| Neck Finish | 24-400 |
| Color | Clear |
| Capacity | 15 (60) ml |
| Closure Type | Polypropylene with PTFE Disc Liner |
| Material | Borosilicate |
| Description | Screw Thread Vial |
| Package Quantity | 72 |
| Manufacturers Part Number | GLC-07880 |
| Brand | Qorpak |