Qorpak® 27.50 x 95mm 10 dram Amber Vial w/24-400 Black PP Cap & PTFE Disc, 144PK
Write a Review
|
Questions & Answers (0)
Product Description
Ready to Clean Screw Thread Vials are designed for users who prefer to use their own cleaning process. Package Quantity of 144.
PRICE
$279.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-7/16 in |
| Width | 12-3/4 in |
| Height | 15-1/8 in |
| Weight | 7 |
| Size | 27.75 x 95mm |
| Diameter | 27.5mm |
Product Details
| Neck Finish | 24-400 |
| Color | Amber |
| Capacity | 10 (40) ml |
| Closure Type | Polypropylene with PTFE Disc Liner |
| Material | Amber Borosilicate |
| Description | Screw Thread Vial |
| Package Quantity | 144 |
| Manufacturers Part Number | GLC-05180 |
| Cap Color Family | Black |
| Brand | Qorpak |