Specifications:
- Style: Screw Thread Vial
- Size: 25 x 95mm
- Color: Clear
- Material: Borosilicate Glass
- Case Qty: 144
- Treatment/Grade: Vacuum & Ionized
- Attached Cap: Black Phenolic PolyCone Lined Cap
- Capacity / Volume: 8 dram (30ml)
- Neck Finish: 22-400
Weights & Dimensions
| Size | 25 x 95mm |
Product Details
| Type | Glass Vials |
| Neck Finish | 22-400 |
| Color | Clear |
| Cap Material | Phenolic PolyCone Lined |
| Capacity | 8 (30) oz |
| Closure Type | Black Phenolic PolyCone |
| Sterile | No |
| Material | Borosilicate |
| Description | Pre-cleaned Screw Thread Sample Vial |
| Package Quantity | 144 |
| Manufacturers Part Number | GLC-01010 |
| Cap Color Family | Black |
| Brand | Qorpak |