3M 27 Glass Cloth Electrical Tape, 1/2" x 66 ft, 7 mil, White - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
3M Glass Cloth Tape 27 is edge tear resistant, conformable, and abrasion resistant. For use as a coil cover, anchor, banding and core, layer and crossover insulation. This tape is used for heat-stable insulation for furnace and oven controls, motor leads, and switches. UL Recognized. Printable.
3M Glass Cloth Electrical Tape 27 is a 0.18 mm (7 mil) woven insulating tape with pressure sensitive rubber thermosetting adhesive. This tape is designed to operate in 600 volt dry applications requiring high mechanical strength and resistance to high temperatures. The adhesive is specially designed and prepared to provide corrosion protection.
3M Glass Cloth Electrical Tape 27 is a 0.18 mm (7 mil) woven insulating tape with pressure sensitive rubber thermosetting adhesive. This tape is designed to operate in 600 volt dry applications requiring high mechanical strength and resistance to high temperatures. The adhesive is specially designed and prepared to provide corrosion protection.
PRICE
$937.50 Sold in packages of 50 / $18.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 66 |
| Width | 1/2 in |
Product Details
| Type | Insulating |
| Package Quantity | 50 |
| Description | Glass Cloth Tape |
| Color | White |
| Manufacturers Part Number | 7000005814 |
| Mil Thickness | 7 mil |
| Brand | 3M |