Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211823

MPN #: 7000132902

3M™ Temflex™ 1700 Vinyl Electrical Tape, 1"W x 66'L, Black - Pkg Qty 99

Product Description
3M™ Temflex™ Tape 1700 is a 7 mil thick, general purpose, vinyl electrical tape. An abrasion resistant tape that provides electrical and mechanical protection with the combination of an aggressive rubber resin adhesive and an elastic PVC backing. This tape is also flame retardant and highly resistant to UV rays, moisture, alkalis, acids, copper corrosion and varying weather conditions. This flame retardant tape is designed for protective jacketing and harnessing. It provides a protective jacket for high voltage cable splices and repairs.

Features:
  • Strong And Durable: Made with an elastic vinyl (PVC) film backing coated on one side with a noncorrosive, rubber-based pressure-sensitive adhesive
  • Primary Electrical Insulation: For most wire and cable splices rated up to 600V
  • Protective Jacketing: For cable splices and repairs, as well as the harnessing of wires and cables
  • Operating Temperature: Withstands a temperature range of 0-80 °C (32-176 °F)
  • Versatile Applications: For indoor and weather-protected outdoor use
  • Key Specifications: UL Listed, ASTM Approved, CSA Certified and RoHS 2011/65/EU Compliant


PRICE
$426.69  Sold in packages of 99 / $4.31 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length66
Width1 in

Product Details

TypeVinyl Electrical Tape
Package Quantity99
DescriptionElectrical Tape
ColorBlack
Manufacturers Part Number7000132902
Mil Thickness7 mil
Brand3M