- This set provides the tools necessary for most general service and repair applications
- Included are a wide variety of adjustable wrenches, locking pliers, screwdrivers, hammers and 1/4", 3/8" and 1/2" drive ratchets and accessories
- An assortment of professional industrial tools such as punches, chisels and pliers are also included
- Includes a roll cart to help organize, store and move your tool set
Williams® Maintenance Tool Master 130 Pieces Set With Tool Boxes
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,749.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 187 |
| Drive Size | Various in |
Product Details
| Type | Maintenance Service Master Tool Set |
| Number of Pieces | 130 |
| Package Quantity | 1 |
| Description | Maintenance Tool Master Set With Tool Boxes |
| Manufacturers Part Number | JHWMNTCARTTB |
| Brand | Williams |