Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Tekton

Model # :WBB3787904

MPN #: OLB94701

Tekton 9 Piece Hammers, Pry Bars, Punches, and Chisels Set with Open Top Drawer and Rack

Product Description
Features:
  • Part of the L-BOXX® Stacking Organization System-This module easily integrates with all other components in the L-BOXX® family of products
  • Secure Latch Connection: Press both side handles in and lift up to remove from the stack
  • Quick Access Drawer: Access drawer contents without taking apart your organization stack, and use the included write-on labels to easily identify the drawer contents
  • Optimized Laser-Marked Foam Layouts: We designed and cut the foam for this set in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit
  • Two-Color Foam: Two color-contrasting foam layers are permanently bonded together with a heat lamination process, making any missing tools immediately visible
  • Part of the L-BOXX® Stacking Organization System: This module easily integrates with all other components in the L-BOXX® family of products, providing virtually infinite options for configuring your own custom organization system.
  • Cut in Michigan: We design and cut each foam organizer in our Grand Rapids, Michigan, manufacturing facility to optimize for high density, easy access, and secure fit.
  • Foam Materials and Construction: We use USA-made, closed-cell polyethylene foam that won't absorb liquids. It has two bonded layers, with a slightly denser black surface layer for cleaner cutouts and better tear resistance. The red layer beneath creates a shadow board effect, so missing tools are easy to spot at a glance.
Includes:
  • 26 oz. Dead Blow Hammer
  • 26 oz. Flat Steel Face Dead Blow Hammer
  • 1/4 Inch x 6-1/2 Inch 30-Degree Mini Pry Bar
  • 1/4 Inch x 6-1/2 Inch 50-Degree Mini Pry Bar
  • 12 Inch Angled End Handled Pry Bar
  • 1/4 Inch Cold Chisel
  • 1/2 Inch Cold Chisel
  • 3/8 Inch Center Punch
  • 3/16 Inch Alignment Punch
  • Two-Layer Foam


PRICE
$219.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight8.76 lbs

Product Details

TypePrying and Punching Tool Set
Number of Pieces9
Package Quantity1
DescriptionHammers, Pry Bars, Punches, and Chisels Set with Open Top Drawer and Rack
Manufacturers Part NumberOLB94701
BrandTekton