Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
R&B Wire Products

Model # :WBB3090679

MPN #: 692/32

R&B Wire® Single Medium Duty Hamper with Foot Pedal, 32"H, Steel, White

Product Description
This single hamper is constructed from 7/8" steel tubing with a bright and sturdy chrome finish. Hamper assembles in minutes and has a white ABS high impact lid. Bag lock secures liners in place. Includes four 3" quiet-ride casters ensuring smooth rolling, two are locking to secure the hamper in place. This hamper accommodates R&B's disposable poly-liners and 640, 641 and 680 bags (sold separately). Dimensions: 18.5"L x 17.75"W x 32"H.

PRICE
$185.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width17-3/4 in
Height32 in
Weight20 lbs
Wheel Diameter3 in

Product Details

TypeFoot Operated Hamper
ColorWhite
Wheel TypeNon-Marking
StyleStand
MaterialSteel
Package Quantity1
Manufacturers Part Number692/32
Number of Casters4
BrandR&B Wire Products