Hamilton® Maxi-Duty Forged Rigid 12 x 4 Superlast® Tapered 12,000 Lb. Caster
Write a Review
|
Questions & Answers (0)
Product Description
Designed for the toughest applications, including ship building, manufactured housing, automotive and aerospace. Long life and dependable service are assured. New technology is a significant upgrade from conventional ball raceways or unit load bearings and provides an even stronger platform to support a three year product warranty. All forged steel wheels are machined with a slight crown to enhance rollability.
PRICE
$2,299.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 15-1/2 in |
| Weight Capacity | 12,000 lbs |
| Wheel Diameter | 12 in |
| Mounting Bolt Hole Diameter | 5/8 in |
| Plate Size | 8-1/2 x 8-1/2 in |
| Bolt Spacing | 7 x 7 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Maxi-Duty |
| Bearing Type | Tapered Roller |
| Brake Type | Dual Heavy duty contact brake (-DHCB) |
| Caster Type | Rigid |
| Wheel Type | Superlast |
| Caster Rig Material | Forged Steel |
| Caster Index | Rigid Plate Casters |
| Manufacturers Part Number | R-MDD-124SYT |
| Compatible Part/Model Number | W-1240-SYT-1-1/4 |
| Brand | Hamilton |