3M-Matic Casters & Brackets, Silver, Pack of 4
|
Questions & Answers (0)
Product Description
The 3M-Matic caster kit includes casters and brackets for use with the a20, a80, 7000a Pro, 7000r Pro, 8000a 3M-Matic case sealers. Heavy-duty construction. When packaging operations need to be reconfigured or moved, the 3M-Matic case sealer can roll to the job on heavy duty 3M-Matic casters, increasing efficiency in packaging operations. Once at your location, the toe-operated lever locks it securely in place.
The 3M-Matic machines are sold separately. The kit is compatible with Global # 422856, 422858, 422859, 422870 and 422861.
The 3M-Matic machines are sold separately. The kit is compatible with Global # 422856, 422858, 422859, 422870 and 422861.
PRICE
$509.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Wheel Diameter | 2 |
Product Details
| Brake Type | Lever Lock |
| Package Quantity | 4 |
| Description | 3M-Matic Case Sealer Casters |
| Color | Silver |
| Manufacturers Part Number | 7000124306 |
| Caster Type | Swivel |
| Brand | 3M-Matic |
Compliance & Certifications
| Certifications | RoHS |