Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Case Design

Model # :WBB1611117

MPN #: 275-41-FL

Case Design 275 Omni Telescoping Case Lined with 1/2" Foam-Trade Show Case, 41"L x 26"W x 6"H, Black

Product Description
The Case Design Corp 275 Omni Telescoping Case will suit your trade show shipping displays needs. You will be able to keep your trade show supplies protected at your trade show. This carry case is perfect for table top displays and non-flexible panels.

Features
  • Omni Telescoping Display Panel Case 0.100 polyethylene
  • Carrying handle
  • 1-1/2 straps
  • 8" x 12" label area
  • Steel
  • U channel
  • reinforced edges on lid and body
  • Steel corners and clamps
  • with 1/2" foam lining
  • Customized sizes and interiors are available in quantity, call in for more information
  • Inside Dimensions: 41"L x 26"W x 6"H
  • Outer Dimensions: 43"W x 28"D x 8"H


PRICE
$519.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43
Width28 in
Height8 in
Inside Length41 in
Inside Width26 in
Inside Height6 in
Weight Capacity55 lbs
Weight18 lbs

Product Details

Assembly RequiredNo
Lock TypeStrap with Slide Release Buckle
TypeTelescoping Trade Show Case
ColorBlack
SeriesOmni Case
Mold TypeFabricated Polyethylene
Handle TypeCarrying Handle
StyleCase with Foam
MaterialPolyethylene
Manufacturers Part Number275-41-FL
BrandCase Design

Warranty

Warranty1 yr