ZOLL® Powerheart® G5 Premium Carry Case, Black
Write a Review
|
Questions & Answers (0)
Product Description
This Premium semi-rigid carry case with adjustable shoulder strap and accessory storage. provides additional protection for your Powerheart® G5 AED making it easy for a rescuer to transport the AED and other needed items. The case provides a "D-Ring" on the side to attach the Universal Ready kit and the back pocket provides extra storage for additional pads. The design ensures that the Rescue Ready indicator and the pads' expiration date are always clearly visible.
PRICE
$629.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 4 in |
| Height | 14 in |
Product Details
| Type | Premium Carry Case |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | XCAAED007A |
| Brand | ZOLL |