L.H.Dottie® Head Machine Screw Kit, Round, Phillips/Slotted, #10"-32", Assorted
Write a Review
|
Questions & Answers (0)
Product Description
The 1032PS Kit is an assortment of Phillips/Slotted Machine Screws that feature six different sizes #10 machine screws. The sizes range from 1/2" to 2" and are ideal for fastening components of machines, tools, appliances, and electronic devices. Material : Carbon Steel
PRICE
$58.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Head | Round |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Machine Screw Kit |
| Drive | Phillips/Slotted |
| Number of Pieces | 245 |
| Country of Origin | China |
| Finish | Zinc Plated |
| Material | Steel |
| Description | Head Machine Screw Kit for #10"-32" |
| Manufacturers Part Number | 1032PS |
| Brand | L.H.Dottie |