Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB797641

MPN #: 2751

80/20 2751 Roller Wheel Bracket Assembly

Product Description
80/20 2751 Roller Wheel Bracket Assembly

Features:
  • 10 Series compatible
  • All mounting hardware included for both rollerwheel and mounting bracket
  • Mounts to T-slot profile
  • ideal for movingframed doors and other components


PRICE
$85.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeWheel Bracket Assembly
Finish TypeAnodize
MaterialNylon PA Glass Fiber Reinforced
DescriptionAssembly
Series10 Series
Manufacturers Part Number2751
Brand80/20 Inc